Hot Cup Lid, Type Flat, 8 fl. oz., PK2000

CARLISLE DINEX| Zoro #: G1359014| Mfr #: DX40008700

$67.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1359014 Mfr #: DX40008700
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. DX4000, DX4200
Disposable Lid Type: Flat, Non VentedItem: Hot Cup Lid
Color: ClearCapacity: 8 fl. oz.
Country of Origin (subject to change): United States

Product Description

Disposable, Lid, Flat, Size 8, Oz, Material Plastic, Color Clear, For Use With 6ADR5, 6ADR6, 6ADR7, 6ADR8, 6ADR9, 6ADT0, 6ADT1, G1362207, 6ADT3, 6ADT4, Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.