JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

8 fl. oz. Translucent Cup Lid, Flat, Vented, Pk2000

CARLISLE DINEX| Zoro #: G2394637| Mfr #: DX40008714

$77.47 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394637 Mfr #: DX40008714
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. DX4000, DX4200
Disposable Lid Type: Flat, VentedItem: Hot Cup Lid
Color: TranslucentCapacity: 8 fl. oz.
Country of Origin (subject to change): United States

Product Description

Disposable,Lid, Flat, Size 8,Oz, Material Plastic, Color Translucent, For Use With 6ADR5, 6ADR6, 6ADR7, 6ADR8, 6ADR9, 6ADT0, 6ADT1, G1362207, 6ADT3, 6ADT4, Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.