Hot Cup Lid, Type Flat, 9 fl. oz., PK1000

CARLISLE DINEX| Zoro #: G1405966| Mfr #: DX33008714

$53.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1405966 Mfr #: DX33008714
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. DX3300
Disposable Lid Type: Flat, Non VentedItem: Hot Cup Lid
Color: TranslucentCapacity: 9 fl. oz.
Country of Origin (subject to change): United States

Product Description

Disposable, Lid, Flat, Size 9, Oz, Material Plastic, Color Translucent, For Use With 6CAX7, 6CAX8, 6CAX9, 6CAY0, 6CAY1, 6CAY2, G7264004, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.