Hot Cup Lid, Type Flat, 9 fl. oz., PK1000

CARLISLE DINEX| Zoro #: G0654394| Mfr #: DX43008700

$62.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654394 Mfr #: DX43008700
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. DX4300
Disposable Lid Type: Flat, Non VentedItem: Hot Cup Lid
Color: ClearCapacity: 9 fl. oz.
Country of Origin (subject to change): United States

Product Description

Disposable,Lid, Flat, Size 9,Oz, Material Plastic, Color Clear, For Use With 6ADT5, 6ADT6, G2339102, 6ADT8, 6ADT9, 6ADV3, 6ADV4, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.