JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

9 fl. oz. Translucent Cup Lid, Flat, Vented, Pk1000

CARLISLE DINEX| Zoro #: G0852451| Mfr #: DX43008714

$76.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852451 Mfr #: DX43008714
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. DX4300
Disposable Lid Type: Flat, VentedItem: Hot Cup Lid
Color: TranslucentCapacity: 9 fl. oz.
Country of Origin (subject to change): United States

Product Description

Disposable,Lid, Flat, Size 9,Oz, Material Plastic, Color Translucent, For Use With 6ADT5, 6ADT6, G2339102, 6ADT8, 6ADT9, 6ADV3, 6ADV4, Package Quantity 1000
Save 15%. Sign up for Z-mail.