Dinex
Insulated Bowl, 5 oz., Urethane Foam Midnight Blue PK48
Mfr # DX520050
Zoro # G0289978
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fenwick
- Capacity 5 oz
- Overall Height 2.5 in
- Diameter 3.5 in
- Material Urethane Foam
Explore More Products
- DINEX Insulated Dome, Fenwick, 2-7/8"H, PK12 DX540050
- DINEX Square Bowl, 10 oz., SAN Clear PK48 DXSQD1007
- DINEX Insulated Bowl, 5 oz., Plastic Midnight Blue PK48 DX320050
- DINEX Insulated Bowl, 9 oz., Plastic Cranberry PK48 DX330061
- DINEX Insulated Bowl, 9 oz., Plastic Latte PK48 DX330031
- DINEX Insulated Bowl, 9 oz., Urethane Foam Cranberry PK48 DX530061
- DINEX Insulated Bowl, 5 oz., Urethane Foam Onyx PK48 DX520003
- DINEX Insulated Bowl, 5 oz., Urethane Foam Cranberry PK48 DX520061
- DINEX Insulated Bowl, 9 oz., Plastic Onyx PK48 DX330003
- CRESTWARE Nappie Bowl, 30 oz., Ceramic Bone White PK12 CM36
- WAECHTERSBACH Waechtersbach 77S4SL6020 Salad Plates Fun Factory White - Set of 4 77S4SL6020
- Dinex Serving Plates and Bowls