Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Insulated Bowl, 9 oz., Urethane Foam Midnight Blue PK48
  • Zoro #: G0289969
  • Mfr #: DX530050
$130.08 ($2.71/unit)
  • Overall Height: 2-1/2"
  • Capacity: 9 oz.
  • Item: Insulated Bowl
See full product details
This item ships free.

Carlisle Dinex #DX530050 Specifications

  • Zoro #: G0289969
  • Mfr #: DX530050
Overall Height: 2-1/2" Capacity: 9 oz.
Item: Insulated Bowl Diameter: 4 1/2"
Material: Urethane Foam Type: Fenwick
Color: Midnight Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulated Bowl, Fenwick, Capacity 9 oz., Overall Height 2-1/2 In., Diameter 4 1/2 In., Material Urethane Foam, Color Midnight Blue, Package Quantity 48

Reviews of Carlisle Dinex #DX530050