PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Juice Tumbler, 6 Oz, Cranberry, PK24

CARLISLE DINEX| Zoro #: G1362846| Mfr #: DX119261

$85.15 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: InsulatedItem: Juice CupColor: Cranberry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362846 Mfr #: DX119261
Type: InsulatedItem: Juice Cup
Color: CranberryOverall Height: 4 1/8"
Diameter: 2 5/8"Material: Plastic
Country of Origin (subject to change): United States

Description

Juice Cup, Insulated, Size 6 oz, Overall Height 4 1/8 In., Diameter 2 5/8 In., Material Plastic, Color Cranberry

Reviews