JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cranberry Insulated Mug 8 oz. Pk48

CARLISLE DINEX| Zoro #: G1132564| Mfr #: DX400061

$92.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132564 Mfr #: DX400061
Item: MUGMaterial: PLASTIC
Color: CranberryDiameter: 3 3/4"
Overall Height: 3 1/2"Type: Insulated
Size: 8 OzCountry of Origin (subject to change): United States

Product Description

Mug, Insulated, Size 8 oz, Overall Height 3 1/2 In., Diameter 3 3/4 In., Material Plastic, Color Cranberry

Product Reviews

Save 15%. Sign up for Z-mail.