SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tulip Bowl, 13 oz., Plastic Clear PK48

CARLISLE DINEX| Zoro #: G1685984| Mfr #: DXSWC1207

$114.43 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: clearItem: Tulip BowlDiameter: 5.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685984 Mfr #: DXSWC1207
Color: clearItem: Tulip Bowl
Diameter: 5.5Material: Plastic
Capacity: 13 oz.Overall Height: 2.25
Country of Origin (subject to change): United States

Description

Tulip Bowl, Capacity 13 oz., Overall Height 2.25, Diameter 5.5, Material Plastic, Color Clear, Package Quantity 48

Reviews