Dinner Bowl, 4.2 oz., Melamine Ocean Blue PK48

CARLISLE| Zoro #: G0828177| Mfr #: 4304214

$199.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: MelamineItem: Dinner BowlOverall Height: 1-3/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828177 Mfr #: 4304214
Material: MelamineItem: Dinner Bowl
Overall Height: 1-3/64"Diameter: 4-7/8"
Capacity: 4.2 oz.Color: Ocean Blue
Country of Origin (subject to change): China

Description

Dinner Bowl, Capacity 4-1/4 oz., Diameter 4-7/8 In., Color Ocean Blue

Reviews