Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dinner Bowl, 4.2 oz., Melamine Honey Yellow PK48

  • Zoro #: G0544372
  • Mfr #: 4304222

$203.08 ($4.23/unit)

  • Capacity: 4.2 oz.
  • Overall Height: 1-3/64"
  • Item: Dinner Bowl
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Carlisle #4304222 Specifications

  • Zoro #: G0544372
  • Mfr #: 4304222
Capacity: 4.2 oz. Overall Height: 1-3/64"
Item: Dinner Bowl Material: Melamine
Diameter: 4-7/8" Color: Honey Yellow
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dinner Bowl, Capacity 4-1/4 oz., Diameter 4-7/8 In., Color Honey Yellow

Reviews of Carlisle #4304222