KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dinner Bowl, 19.9 oz., Melamine Bone PK12

CARLISLE| Zoro #: G1437116| Mfr #: 4303042

$115.15 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 19.9 oz.
Diameter: 12"
Overall Height: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437116 Mfr #: 4303042
Capacity: 19.9 oz.Diameter: 12"
Overall Height: 1-3/8"Material: Melamine
Item: Dinner BowlColor: Bone
Country of Origin (subject to change): China

Description

Dinner Bowl, Capacity 19.9 Oz., Overall Depth 1 3/8 In., Dia. 12 In., Color Bone, Material Melamine, SAN, Package Quantity 12

Reviews