BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dinner Bowl, 11.1 oz., Melamine Bone PK24

CARLISLE| Zoro #: G2410116| Mfr #: 4303442

$203.15 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: MelamineItem: Dinner BowlOverall Height: 1-5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410116 Mfr #: 4303442
Material: MelamineItem: Dinner Bowl
Overall Height: 1-5/64"Diameter: 9-1/4"
Capacity: 11.1 oz.Color: Bone
Country of Origin (subject to change): China

Description

Dinner Bowl, Capacity 11.1 Oz., Overall Depth 1 In., Dia. 9 1/4 In., Color Bone, Material Melamine, SAN, Package Quantity 24

Reviews