Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dinner Bowl, 12.9 oz., Melamine Bone PK24

  • Zoro #: G0533863
  • Mfr #: 4303642

$159.82 ($6.66/unit)

  • Material: Melamine
  • Color: Bone
  • Capacity: 12.9 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Carlisle #4303642 Specifications

  • Zoro #: G0533863
  • Mfr #: 4303642
Material: Melamine Color: Bone
Capacity: 12.9 oz. Diameter: 7-1/4"
Item: Dinner Bowl Overall Height: 1-5/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dinner Bowl, Capacity 12.9 Oz., Overall Depth 1 5/8 In., Dia. 7 1/4 In., Color Bone, Material Melamine, SAN, Package Quantity 24

Reviews of Carlisle #4303642