Dinner Bowl, 11.1 oz., Melamine Meadow Green PK24

CARLISLE| Zoro #: G2313717| Mfr #: 4303409

$237.46 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: MelamineItem: Dinner BowlOverall Height: 1-5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313717 Mfr #: 4303409
Material: MelamineItem: Dinner Bowl
Overall Height: 1-5/64"Diameter: 9-1/4"
Capacity: 11.1 oz.Color: Meadow Green
Country of Origin (subject to change): China

Description

Dinner Bowl, Capacity 11.1 Oz., Overall Depth 1 In., Dia. 9 1/4 In., Color Meadow Green, Material Melamine, SAN, Package Quantity 24

Reviews