Dinner Bowl, 12.9 oz., Melamine Meadow Green PK24

CARLISLE| Zoro #: G2027295| Mfr #: 4303609

$193.31 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 12.9 oz.Material: MelamineDiameter: 7-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027295 Mfr #: 4303609
Capacity: 12.9 oz.Material: Melamine
Diameter: 7-1/4"Item: Dinner Bowl
Overall Height: 1-5/8"Color: Meadow Green
Country of Origin (subject to change): China

Description

Dinner Bowl, Capacity 12.9 Oz., Overall Depth 1 5/8 In., Dia. 7 1/4 In., Color Meadow Green, Material Melamine, SAN, Package Quantity 24

Reviews