Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Dinner Bowl, 11.1 oz., Melamine Ocean Blue PK24

CARLISLE| Zoro #: G1970972| Mfr #: 4303414

$237.46 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: MelamineItem: Dinner BowlOverall Height: 1-5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970972 Mfr #: 4303414
Material: MelamineItem: Dinner Bowl
Overall Height: 1-5/64"Diameter: 9-1/4"
Capacity: 11.1 oz.Color: Ocean Blue
Country of Origin (subject to change): China

Description

Dinner Bowl, Capacity 11.1 Oz., Overall Depth 1 In., Dia. 9 1/4 In., Color Ocean Blue, Material Melamine, SAN, Package Quantity 24

Reviews