HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dinner Bowl, 12.9 oz., Melamine Ocean Blue PK24

CARLISLE| Zoro #: G1654344| Mfr #: 4303614

$149.76 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 1-5/8"
Capacity: 12.9 oz.
Color: Ocean Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654344 Mfr #: 4303614
Overall Height: 1-5/8"Capacity: 12.9 oz.
Color: Ocean BlueItem: Dinner Bowl
Diameter: 7-1/4"Material: Melamine
Country of Origin (subject to change): China

Description

Dinner Bowl, Capacity 12.9 Oz., Overall Depth 1 5/8 In., Dia. 7 1/4 In., Color Ocean Blue, Material Melamine, SAN, Package Quantity 24

Reviews