KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dinner Bowl, 19.9 oz., Melamine White PK12

CARLISLE| Zoro #: G1452123| Mfr #: 4303002

$115.15 /pk

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 12"
Material: Melamine
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452123 Mfr #: 4303002
Diameter: 12"Material: Melamine
Color: WhiteOverall Height: 1-3/8"
Capacity: 19.9 oz.Country of Origin (subject to change): China

Description

Dinner Bowl, Capacity 19.9 Oz., Overall Depth 1 3/8 In., Dia. 12 In., Color White, Material Melamine, SAN, Package Quantity 12

Reviews