Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Dinner Bowl, 11.1 oz., Melamine White PK24 (Discontinued)
Mfr # 4303402
Zoro # G2432997
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 11.1 oz
- Overall Height 1-5/64 in
- Diameter 9-1/4 in
- Color White
- Material Melamine