SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Dinner Plate, 9", Melamine, Ocean Blue PK24

CARLISLE| Zoro #: G1811546| Mfr #: 4300414

$175.82 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Height (In.): -Type: RoundTemp. Resistance (Deg. F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811546 Mfr #: 4300414
Exterior Height (In.): -Type: Round
Temp. Resistance (Deg. F): -Overall Length (In.): -
Overall Width (In.): -Dia. (In.): 9
Load Capacity (Lb.): -Inside Dia. (In.): -
Material: Melamine, SANItem: Dinner Plate
For Use With: -Package Quantity: 24
Resistant Temp. (Deg. F): 212Resistant To: -
Includes: -Overall Depth (In.): -
Overall Height (In.): 7/8Outside Height (In.): -
Color: Ocean BlueCountry of Origin (subject to change): China

Description

Dinner Plate, Round, Overall Height 7/8 In., Resistant Temp. 212 Deg. F, Dia. 9 In., Color Ocean Blue, Material Melamine, SAN, Package Quantity 24

Reviews