Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Round Dinner Plate, 9", Melamine, Bone PK24

CARLISLE | Zoro #: G0913263 | Mfr #: 4300442

$ 180.06 /pk

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0913263 Mfr #: 4300442
Overall Width (In.): - Package Quantity: 24
Inside Dia. (In.): - Overall Depth (In.): -
Color: Bone Load Capacity (Lb.): -
Overall Length (In.): - Item: Dinner Plate
Overall Height (In.): 7/8 Resistant To: -
Includes: - Exterior Height (In.): -
Type: Round Resistant Temp. (Deg. F): 212
Temp. Resistance (Deg. F): - Outside Height (In.): -
Dia. (In.): 9 For Use With: -
Material: Melamine, SAN Country of Origin (subject to change): China

Description

Dinner Plate, Round, Overall Height 7/8 In., Resistant Temp. 212 Deg. F, Dia. 9 In., Color Bone, Material Melamine, SAN, Package Quantity 24

Reviews