Round Dinner Plate, 10-1/2", Melamine, Meadow Green PK12

CARLISLE| Zoro #: G0998261| Mfr #: 4300209

$114.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): -
Type: Round
Item: Dinner Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998261 Mfr #: 4300209
Overall Length (In.): -Type: Round
Item: Dinner PlateDia. (In.): 10-1/2
Overall Height (In.): 7/8Overall Width (In.): -
Load Capacity (Lb.): -Exterior Height (In.): -
Resistant Temp. (Deg. F): 212Temp. Resistance (Deg. F): -
Overall Depth (In.): -Package Quantity: 12
Outside Height (In.): -For Use With: -
Includes: -Material: Melamine, SAN
Inside Dia. (In.): -Resistant To: -
Color: Meadow GreenCountry of Origin (subject to change): China

Description

Dinner Plate, Round, Overall Height 7/8 In., Resistant Temp. 212 Deg. F, Dia. 10 7/16 In., Color Meadow Green, Material Melamine, SAN, Package Quantity 12

Reviews