Round Dinner Plate, 10-1/2", Melamine, Sunset Orange PK12

CARLISLE| Zoro #: G0634121| Mfr #: 4300252

$152.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Height (In.): -Dia. (In.): 10-1/2Inside Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634121 Mfr #: 4300252
Exterior Height (In.): -Dia. (In.): 10-1/2
Inside Dia. (In.): -Load Capacity (Lb.): -
Overall Depth (In.): -Item: Dinner Plate
Overall Height (In.): 7/8Color: Sunset Orange
Overall Width (In.): -For Use With: -
Outside Height (In.): -Resistant To: -
Material: Melamine, SANPackage Quantity: 12
Overall Length (In.): -Includes: -
Type: RoundTemp. Resistance (Deg. F): -
Resistant Temp. (Deg. F): 212Country of Origin (subject to change): China

Description

Dinner Plate, Round, Overall Height 7/8 In., Resistant Temp. 212 Deg. F, Dia. 10 7/16 In., Color Sunset Orange, Material Melamine, SAN, Package Quantity 12

Reviews