Carlisle Foodservice
Disher, SS, 0.90 oz., PK12
Mfr # 60300-40
Zoro # G6337563
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 40
- Utensil Material Stainless Steel
- Utensil Handle Material Plastic
- Dishwasher Safe Yes
- Utensil Length 11 in
Explore More Products
- CARLISLE FOODSERVICE Polycarbon Handled Mug, 9.6 oz., Wht, PK48 PCD79602
- CARLISLE FOODSERVICE Fbrgl Hndl, Self Lock Flx Tip, 48", Yl, PK12 41225EC04
- CARLISLE FOODSERVICE Replaceme Bag for Cart, JC1945, Blu JC194614
- CARLISLE FOODSERVICE Grill Brick, 8"x4"x3.5", PK12 4071000
- CARLISLE FOODSERVICE Round Dispenser, 3 gal., See-Thru 221930
- CARLISLE FOODSERVICE Scalloped Serving Tong, SS, 10.5 In, PK12 607683
- CARLISLE FOODSERVICE Vinyl Coated Metal Handle, 60" L, 1", PK12 36959500
- CARLISLE FOODSERVICE Scraper w/Metal Handle, 48", PK10 36511900
- CARLISLE FOODSERVICE Utility Tong, Beige, 8.85 In, PK12 470906
- CRESTWARE Tong, Black, 6-1/2 in. L, Plastic PCT6BK
- THERMOS Glass Vacuum Carafe, 34 oz., White, Hot 20 Hrs, Cold 24 Hrs 710TRI4
- Carlisle Foodservice Serving Utensils