Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DuraPan Food Pan, Half-Size, SS, PK6

  • Zoro #: G6654934
  • Mfr #: 608124
$190.82 ($31.80/unit)
  • Width: 10.38 in
  • Material: Stainless Steel
  • Length: 12-3/4 in
See full product details
This item ships free.

Carlisle #608124 Specifications

  • Zoro #: G6654934
  • Mfr #: 608124
Width: 10.38 in Material: Stainless Steel
Length: 12-3/4 in Capacity: 1.4 qt.
Gauge: Heavy Depth: 4 in
Pan Size: Half Size Item: DuraPan Food Pan
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

DuraPan Food Pan, Half-Size, Capacity (Qt.) 1.4, Overall Length (In.) 12.75, Overall Width (In.) 10.38, Overall Height (In.) 4, Color Stainless Steel, Material Stainless Steel, Gauge Heavy, Package Quantity 6

Reviews of Carlisle #608124