Carlisle Foodservice
DuraPan Solid Cover, Full Size, PK6
Mfr # 607000C
Zoro # G6605943
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Pan Handled Cover
- Color Stainless Steel
- Overall Length 20 3/4 in
- Anti-Jam No
Explore More Products
- CARLISLE FOODSERVICE DuraPan Solid Cover, Half-Size, PK6 607120C
- CARLISLE FOODSERVICE 1/9 Size Clear StorPlus EZ Access Hinged Notched Cover 10339Z07
- CARLISLE FOODSERVICE Carlisle Fit #341 Crock Lid With Tab 031130
- CARLISLE FOODSERVICE Food Pan Drain Shelf, Half-Size, PK6 1023507
- CARLISLE FOODSERVICE 1/6 Size Clear Hinged and Notched Coldmaster EZ Access Food Pan Lid CM10319Z07
- ARAVEN ROUND SILICON LID 9 1⁄4" TRANSPARENT 91003
- STANTON TRADING Steam Table Pan Cover Half Size Solid SPC-1200
- VOLLRATH Full Size Super Pan V Flexible Food Pan Lid 52430
- COMMERCIAL Heavy Duty Sheet Pan Rack Cover 86321
- KARAT Full Size Foil Steam Table Pan Lids, PK50 AF-STPL01
- WINCO Full Size Notched Pan Cover SPCF
- Carlisle Foodservice Food Pan Lids