DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

End Cut Display Cover, 13x10-3/4

CARLISLE| Zoro #: G0602822| Mfr #: PSD13EH07

$33.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 10-3/4
Access Type: End Cut
Overall Height: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602822 Mfr #: PSD13EH07
Overall Width: 10-3/4Access Type: End Cut
Overall Height: 5-3/4"Material: polycarbonate
Features: Chrome HandleItem: Display Cover
Color: clearCountry of Origin (subject to change): United States

Description

Display Cover, Access Type End Cut, Overall Width 10-3/4, Overall Height 5-3/4 In., Material Polycarbonate, Features Chrome Handle, Color Clear

Reviews