End Cut Display Cover, 21-1/4x13-3/8

CARLISLE| Zoro #: G1344901| Mfr #: PSD21EH07

$49.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearItem: Display CoverMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344901 Mfr #: PSD21EH07
Color: clearItem: Display Cover
Material: polycarbonateAccess Type: End Cut
Overall Width: 13-3/8"Features: Chrome Handle
Overall Height: 7-1/2"Country of Origin (subject to change): United States

Description

Display Cover, Access Type End Cut, Overall Width 13-3/8 In., Overall Height 7-1/2 In., Material Polycarbonate, Features Chrome Handle, Color Clear

Reviews