Carlisle
Fiberglass, 60in, Flex-Tip, Green, PK12
- Zoro #: G3982015
- Mfr #: 40225EC09
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Fiberglass
- Handle Color: Green
- Item: Fiberglass,60in,Flex-Tip,Green,PK12
- Length: 60"
- Accessory Type: Fiberglass,60in,Flex-Tip,Green,PK12
$255.99
Pk of 12, $21.33/ea
Subtotal: $255.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CARLISLE Quik-Release Mop Handle, 60in, Red, PK12 4166405
- CARLISLE Fiberglass, 60in, Flex-Tip, Red, PK12 40225EC05
- CARLISLE FOODSERVICE Carlisle Telescoping Aluminum Flat Mop Head Handle 43" to 70" - 363367000 363367000
- CARLISLE Mop Frame, 36", PK12 4167300
- CARLISLE FOODSERVICE Carlisle Metal Tip Threaded Wood Handle , 60"L x 15/16"Dia. - 4526700 4526700
- CARLISLE Jaw Style Mop Handle, 60in, Yellow, PK12 369475EC04
- CARLISLE FOODSERVICE Squeegee, Window 11-5/8"Lw/O Handle For - Part# Carl40070-00 CARL40070-00
- CARLISLE FOODSERVICE Squeegee, Window 11-5/8"Lw/O Handle For - Part# 40070-00 40070-00
- CARLISLE Fiberglass, 60in, Flex-Tip, Blue, PK12 40225EC14
- 3M Dusting Cloth, PK4 DOODLEDUSTER CLOTH
- COLORCORE ColorCore 50" Fiberglass Handle, Blue 295013
- Carlisle Handles, Frames and Braces