Carlisle

Flo-Pac 24 Large Cut-End Mop, 18in, PK12

Carlisle Flo-Pac 24 Large Cut-End Mop, 18in, PK12 369824B00
Hover or click to zoom Tap to zoom
Key Features
  • Item: Wet Mop Head
  • End Type: Cut
  • Connection Type: Quick Release/Quick Change
  • Launderable: No
  • Width: 1-1/4"
  • Handle Material: None
  • Material: Cotton
  • Length: 18"
See full product details
$111.63
Pk of 12, $9.30/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Carlisle #369824B00 Specifications

  • Item: Wet Mop Head
  • End Type: Cut
  • Connection Type: Quick Release/Quick Change
  • Launderable: No
  • Width: 1-1/4"
  • Handle Material: None
  • Material: Cotton
  • Length: 18"
  • Country of Origin (subject to change): Honduras

Description

Flo-Pac 24 Large Cut-End Mop,18in,PK12, Package Quantity 12

Reviews of Carlisle #369824B00

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.