Food Crock, 2 Qt Cap, Black, Incl. Coaster

CARLISLE| Zoro #: G0427777| Mfr #: CM103003

$41.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 2 qt.
Material: polypropylene
Includes: Coaster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427777 Mfr #: CM103003
Capacity: 2 qt.Material: polypropylene
Includes: CoasterDiameter: 5-1/4"
Item: Food CrockCountry of Origin (subject to change): Mexico

Description

Food Crock, Capacity 2 Qt., Overall Length 7 3/4 In., Overall Width 7 5/8 In., Overall Height 8 In., Inside Dia. 5 1/4 In., Outside Dia. 7 5/16 In., Color Black, Material Polypropylene, Includes Coaster

Reviews