SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Food Crock, 2 Qt Cap, White, Incl. Coaster

CARLISLE| Zoro #: G2175677| Mfr #: CM103002

$46.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polypropyleneItem: Food CrockDiameter: 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175677 Mfr #: CM103002
Material: polypropyleneItem: Food Crock
Diameter: 5-1/4"Includes: Coaster
Capacity: 2 qt.Country of Origin (subject to change): Mexico

Description

Food Crock, Capacity 2 Qt., Overall Length 7 3/4 In., Overall Width 7 5/8 In., Overall Height 8 In., Inside Dia. 5 1/4 In., Outside Dia. 7 5/16 In., Color White, Material Polypropylene, Includes Coaster

Reviews