Carlisle Foodservice

Solid Rubber Squeegee, 20in, Blue, PK6 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Squeegees

Key Features

  • Material Thermoplastic Rubber
  • Application Smooth Surfaces
  • Squeegee Frame Material Polypropylene
  • Frame Material Polypropylene
  • Blade Material Thermoplastic Rubber
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 20"
Blade Width 20 in
Frame Width 1 in

Details

Item Squeegee
Material Thermoplastic Rubber
Application Smooth Surfaces
Squeegee Frame Material Polypropylene
Color Blue
Frame Material Polypropylene
Blade Material Thermoplastic Rubber
Product Type Squeegee
Blade Count 1
Blade Material Rubber

Description

Squeegee, Blade Count 1, Blade Width 20 in, Blade Material Thermoplastic Rubber, Product Type Squeegee, Application Smooth Surfaces, Color Blue, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products