BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Full Size Food Pan, 15 Qt Cap, White

CARLISLE| Zoro #: G1421323| Mfr #: CM110002

$94.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: ABSItem: Food PanGauge: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421323 Mfr #: CM110002
Material: ABSItem: Food Pan
Gauge: -Pan Size: Full Size
Depth: 6-3/8"Includes: -
Capacity: 15 qt.Length: 20-5/8"
Width: 12-3/4"Country of Origin (subject to change): Mexico

Description

Food Pan, Full Size, Capacity 15 Qt., Overall Length 20 5/8 In., Overall Width 12 3/4 In., Overall Height 6 3/8 In., Overall Depth 6 In., Color White, Material ABS

Reviews