KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full-Size Sheet Pan, PK12

CARLISLE| Zoro #: G2137274| Mfr #: 601825

$210.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Full-Size
Material: Aluminum
Gauge: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137274 Mfr #: 601825
Type: Full-SizeMaterial: Aluminum
Gauge: 18Size: 25-3/4" L x 17-13/16" W
Country of Origin (subject to change): China

Description

Bakeware Sheet Pan, Full-Size, Size L 25 3/4 x W 17-13/16 Inches, Material Aluminum, Gauge 18, Package Quantity 12

Reviews