BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Glass Rimmer, Black PK12

CARLISLE| Zoro #: G1586322| Mfr #: GR0903

$273.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 7-7/8Package Quantity: 12Item: Glass Rimmer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586322 Mfr #: GR0903
Length (In.): 7-7/8Package Quantity: 12
Item: Glass RimmerIncludes: -
Type: -Holds: (14) Standard Petri Dishes
Width (In.): -Color: Black
For Use With: -Material: Acrylic
Height (In.): 3Country of Origin (subject to change): China

Description

Glass Rimmer, Length 7 7/8 In, Height 3 In., Color Black, ABS, Package Quantity 12

Reviews