Skip to Main Content
customer-service Help
Carlisle

Grill Oven Brush, 1-1/2 in

Carlisle Grill Oven Brush, 1-1/2 in 4029000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.40
  • Item: Oven Brush
  • Handle Color: Black
  • Includes: Scraper
See full product details
Orders over $75 ship free.
Total: $43.40

Carlisle #4029000 Specifications

  • Item: Oven Brush
  • Handle Color: Black
  • Includes: Scraper
  • Brush Width (In.): 5 in
  • Bristles: Metal
  • Package Quantity: 12
  • Brush Length (In.): 1 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Oven Brush

Reviews of Carlisle #4029000