KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grill Oven Brush, W 1-1/2 In, PK6

CARLISLE| Zoro #: G1488015| Mfr #: 4029000

$191.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 30.5
Item: Grill Oven Scraper/Brush
Handle Type: Treated Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488015 Mfr #: 4029000
Overall Length (In.): 30.5Item: Grill Oven Scraper/Brush
Handle Type: Treated WoodHandle Length (In.): 30
Package Quantity: 6Bristles: Stainless Steel
Brush Length (In.): 8-1/2Brush Width (In.): 1-1/2
Country of Origin (subject to change): United States

Description

Grill Oven Scraper/Brush, -, Brush Length (In.) 8-1/2, Brush Width (In.) 1-1/2, Stainless Steel Bristles, Handle Type Treated Wood, Handle Length (In.) 30, Handle Dia. (In.) -, Handle Color -, Overall Length (In.) 30.5, Overall Width (In.) -, Overall Height (In.) -, For Use With -, Includes -, Package Quantity 6

Reviews