JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hinged Pastry Tray Cover

CARLISLE| Zoro #: G1711981| Mfr #: SC2607

$47.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1711981 Mfr #: SC2607
Material: AcrylicItem: Pastry Tray Cover
Color: ClearAccess Type: Hinged
Overall Width: 18-3/16"Overall Height: 4"
Country of Origin (subject to change): United States

Product Description

Pastry Tray Cover, Access Type Hinged, Overall Width 18-3/16 In., Overall Height 4 In., Material Acrylic, Color Clear

Product Reviews

Save 15%. Sign up for Z-mail.