KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ice Cream Server w/ Lid, 12 qt., ABS Plastic Black

CARLISLE| Zoro #: G0459103| Mfr #: CM101203

$100.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 10"
Item: Ice Cream Server w/ Lid
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459103 Mfr #: CM101203
Diameter: 10"Item: Ice Cream Server w/ Lid
Color: BlackCapacity: 12 qt.
Country of Origin (subject to change): Mexico

Description

Ice Cream Server, Capacity 12 Qt., Overall Length 13 In., Overall Width 13 In., Overall Height 10 3/4 In., Inside Dia. 10 In., Outside Dia. 11 1/4 In., Color Black, Material ABS Plastic, Includes Lid

Reviews