DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Ice Sculpture Mold, Swan

CARLISLE| Zoro #: G6404176| Mfr #: SSW102

$66.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G6404176 Mfr #: SSW102
Shape: SwanItem: Ice Sculpture Mold
Height: 21-1/2"Length: 19"
Material: PolyethyleneFeatures: EZ-Cut Bead, One Time Use
Color: WhiteWidth: 12"
Country of Origin (subject to change): United States

Product Description

Ice Sculpture Mold, Shape Swan, Length 19 In., Width 12 In., Height 21-1/2 In., Material Polyethylene, Color White, Features EZ-Cut Bead, One Time Use

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.