Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ingredient Bin w/Sliding Lid, 108qt.

  • Zoro #: G6791233
  • Mfr #: BIN2702
$298.69
  • Load Capacity: 27 gal.
  • Overall Width (In.): 28 1/2 in
  • Color: White w/Clear Lid
See full product details
This item ships free.

Carlisle #BIN2702 Specifications

  • Zoro #: G6791233
  • Mfr #: BIN2702
Load Capacity: 27 gal. Overall Width (In.): 28 1/2 in
Color: White w/Clear Lid Capacity (Qt.): 108
Includes: Sliding Lid Storage Container Style: Solid Walls, Solid Bottom
Outside Width: 12.67" Type: 27 gal
Overall Height (In.): 12 2/3 in Item: Ingredient Bin w/Sliding Lid
Outside Length: 28-1/2" Material: polycarbonate
Overall Length (In.): 27 13/16 in Outside Height: 27.87"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ingredient Bin w/Sliding Lid, 27 gal., Overall Length (In.) 27.87, Overall Width (In.) 28.5, Overall Height (In.) 12.67, Color White W/Clear Lid, Material Polyethylene w/Polycarbonate Lid

Reviews of Carlisle #BIN2702