Carlisle
Jaw Style Mop Handle, 60in, Yellow, PK12
- Zoro #: G3981498
- Mfr #: 369475EC04
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Fiberglass
- Length: 60"
- Product Type: Jaw Style Mop Handle,60in,Yellow,PK12
$214.99
Pk of 12, $17.92/ea
Subtotal: $214.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CARLISLE Quik-Release Mop Handle, 60in, Red, PK12 4166405
- CARLISLE Fiberglass, 60in, Flex-Tip, Blue, PK12 40225EC14
- CARLISLE Fiberglass, 60in, Flex-Tip, Yellow, PK12 40225EC04
- CARLISLE Fiberglass, 60in, Flex-Tip, Green, PK12 40225EC09
- CARLISLE Plastic Coated Steel Handle, 60in, PK12 362027503
- CARLISLE Fiberglass, 60in, Flex-Tip, Black, PK12 40225EC03
- CARLISLE Fiberglass, 60in, Flex-Tip, Purple, PK12 40225EC68
- CARLISLE Fiberglass, 60in, Flex-Tip, Brown, PK12 40225EC01
- XERO Carbon Fiber Trad Pole 20 Ettore Pole Tip 20 Foot 209-20-227
- UNGER Telescopic Ext.Pole, 360"L, Nylon, Alum. TF900
- REMCO Extension Handle, 99-1/2in. to 187-1/2in. 6268N
- Carlisle Handles, Frames and Braces