Carlisle Foodservice
Large Mop Head, Quick Change Connection, Cut-End, White, Cotton, PK12
Mfr # 369817B00
Zoro # G3979075
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Connection Type Quick Change
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
Explore More Products
- CARLISLE FOODSERVICE Wet Mop, Blue, Microfiber, PK12, 363321814 363321814
- CARLISLE FOODSERVICE 369454b14 Blue Lg Looped Mop Head W/Red Bandsyn./Cot. HV393773734
- CARLISLE FOODSERVICE High Grade Mop, Looped-End, Synthetic, 369440B09 369440B09
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369419B14 369419B14
- CARLISLE FOODSERVICE Flat Mop Head, PK12, 363351900 363351900
- CARLISLE FOODSERVICE Flat Mop Head, PK12, 363367000 363367000
- CARLISLE FOODSERVICE 369478b09 Grn Med Looped Mop Head W/Grn Bandsyn./Cot. HV393704192
- CARLISLE FOODSERVICE Looped End Mop, Natural 36942900
- CARLISLE FOODSERVICE Large Grease Release Mop, Looped-End, Natural 369125G00
- RUBBERMAID COMMERCIAL Wet Mop Pad, Blue/White, Microfiber, PK6 FGQ80000WH00
- ZORO SELECT 48 in L Utility Hose, Black 210107
- Carlisle Foodservice Mops