Lift Off Display Cvr, 13-1/8x10-3/4, PK12

CARLISLE| Zoro #: G2122863| Mfr #: 44432C07

$167.02 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 3"
Access Type: Lift Off
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122863 Mfr #: 44432C07
Overall Height: 3"Access Type: Lift Off
Color: clearItem: Display Cover
Overall Width: 10-3/4Features: Chrome Handle
Material: polycarbonateCountry of Origin (subject to change): United States

Description

Display Cover, Access Type Lift Off, Overall Width 10-3/4, Overall Height 3 In., Material Polycarbonate, Features Chrome Handle, Color Clear, Package Quantity 12

Reviews