SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lift Off Pastry Tray Cover, PK3

CARLISLE| Zoro #: G1385212| Mfr #: SC2707

$110.85 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AcrylicItem: Pastry Tray CoverColor: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385212 Mfr #: SC2707
Material: AcrylicItem: Pastry Tray Cover
Color: clearOverall Width: 11-3/8"
Access Type: Lift OffOverall Height: 4-1/4"
Country of Origin (subject to change): United States

Description

Pastry Tray Cover, Access Type Lift Off, Overall Width 11-3/8 In., Overall Height 4-1/4 In., Material Acrylic, Color Clear, Package Quantity 3

Reviews