KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lift Off Pastry Tray Cover

CARLISLE| Zoro #: G0862285| Mfr #: SC4007

$30.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pastry Tray Cover
Overall Width: 11-15/16
Access Type: Lift Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862285 Mfr #: SC4007
Item: Pastry Tray CoverOverall Width: 11-15/16
Access Type: Lift OffColor: clear
Material: AcrylicOverall Height: 3-1/4"
Country of Origin (subject to change): United States

Description

Pastry Tray Cover, Access Type Lift Off, Overall Width 11-15/16, Overall Height 3-1/4 In., Material Acrylic, Color Clear

Reviews