Skip to Main Content
customer-service Help
Carlisle

Mop Handle, Wood, Plastic Head, 60", PK12

Carlisle Mop Handle, Wood, Plastic Head, 60", PK12 36936500
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$129.83 ($10.82/unit)
  • Length: 60"
  • Handle Material: Wood
  • Item: Mop Handle,Wood,Plastic Head,60",Package Quantity 12
See full product details
This item ships free.
Total: $129.83